noscriptKennedy 316L 1.6mm Stainless Steel Electrode 2.5kg . | Cromwell Tools
logo

Kennedy

316L 1.6mm Stainless Steel Electrode 2.5kg

SKU:

KEN8911100K

MPN:

.

฿7088.40

Ex VAT

฿7584.59

Inc VAT

IN STOCK (6)

    Product Details

    A Lime-Titania electrode giving excellent useability and weldability, it deposits 19.5%Cr - 11.7%Ni - 2.5%Mo weld metal.
    The Austenite structure gives good crack resisting properties. For welding of extra-low carbon 18%Cr-12Ni-Mo stainless steel.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Diameter (mm)

    1.6mm

    EAN

    5036140067691

    ECLASS Code

    21089090

    Product Type

    316L

    UNSPSC Code

    23271810

    Weight

    2.5kg