noscriptCarbide Micrograin Plain Shank 2 Flute Ball Nosed Slot Drills - Metric | Cromwell Tools
logo

Sherwood

Carbide Micrograin Plain Shank 2 Flute Ball Nosed Slot Drills - Metric

11 Variations

Regular Series
For optimum performance and maximum swarf removal when plunging, slotting and routing in most materials including brass, aluminium, non-ferrous and other soft materials. Manufactured to USCTi Standards.

Metric Tolerances
Diameter: Over 1.00 ~ up to 6.00. Tolerance: +0.000, -0.050
Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080

IMAGE IS FOR ILLUSTRATION PURPOSES ONLY