logo

Sherwood

BSPF (British Standard Pipe Fine) HSS Ground Thread Taps, Straight Flute Individual Sizes - Taper

7 Variations

Sherwood HSS Taper taps are the option for thread cutting in most materials.

Features and Benefits
• High speed steel
• Ground thread
• Manufactured with precision ground flutes for producing accurate thread forms
• Straight Flute
• Bright Finish
• Thread Forms are Class 2 medium fit tolerance
• British Standard Pipe Fine


Typical Applications
• General purpose
• Steel
• Stainless steels,
• Cast irons
•Non-ferrous materials

Standards
•ISO 529