noscriptHSS 1/2" Reduced Parallel Shank (Blacksmiths) Drills - TiN Tipped - Metric | Cromwell Tools
logo

Sherwood

HSS 1/2" Reduced Parallel Shank (Blacksmiths) Drills - TiN Tipped - Metric

9 Variations

Bright Finish - TiN Tipped
General purpose drills for light duty work, for drilling steels, cast iron, nickel brass and graphite. Reduced parallel shank 1/2".
Point angle: 118°, helix angle: normal, web thickness: standard, tolerance of diameter: h8, tolerance of shank: 0.01/0.08.
Manufactured to works standard.

Image for illustration purposes. Only 1 Drill Supplied