noscriptHSS TiN Tipped Centre Drills - Metric | Cromwell Tools
logo

SwissTech

HSS TiN Tipped Centre Drills - Metric

7 Variations

Designed with spiral flutes and various lengths and forms to give high quality centre holes that suit most applications. TiN coating on working parts for increased heat and wear resistance, offering a prolong efficient cutting lifespan.

Features and Benefits
• HSS construction for increased durabiluty
• TiN coating for increased heat and wear resistance
• Delivers high quality centre holes in most drilling applications

Typical Applications
• Drilling

Standards
• BS 328 : Part 2 : 1986,
• DIN 333A, ISO 866, ISO 2540, ISO 2541