logo

Sherwood

UNC (Unified Coarse) HSS Ground Thread Taps, Spiral Flute

13 Variations

These M2 grade High Speed Steel (HSS) Spiral Flute thread taps are designed for providing threaded holes in your choice of material. Available in a variety of sizes and specifications, the taps possess an oxidised finish.

Features and Benefits
• Class 2 thread forms / medium fit tolerance
• Precision ground flutes
• Oxidised finish bolsters tool longevity
• Manufactured from High Speed Steel (HSS) for durability

Typical Applications
• Threading holes in metal

Standards
• Tap dimensions to ISO529

Sort By:
Most Popular

Rows per page:

25

1-13 of 13

Rows per page:

25

1-13 of 13