noscript20 Piece Engineers Screwdriver Bit Socket Set, 1/2" in Tool Control 1/3 Width Foam Inlay. | Cromwell Tools
logo

KennedyPro

20 Piece Engineers Screwdriver Bit Socket Set, 1/2" in Tool Control 1/3 Width Foam Inlay.

2 Variations

Manufactured from chrome vanadium steel and are fully chrome plated with a mirror finish. All have ball retaining groove on each face of the square drive. Conform to DIN standards.
Overall length: 55mm. Bit length: 20mm.

The benefits of having properly organised tool storage and control include:

• The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use.

• Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times.

• Rapid tool location for instant use.

• Protection of expensive kit.

• Prevention of tools sliding around during transit.

• Avoids loss or theft of tools.

• Easy to see if tools are not replaced.

• Safety and peace of mind as tools will not be left within aircraft/vehicles/machinery.