logo

Kennedy

Pliers Set, Curved, Chrome Vanadium Steel, Set of 2

SKU:

KEN5587290K

฿1433.00

Ex VAT

฿1533.31

Inc VAT

IN STOCK (3)

    Product Details

    This set of two curved jaw wrenches are specially designed to grip circular objects, making them ideal for plumbing and general pipe work. Each wrench has a rolled chrome vanadium steel body, drop forged hardened steel jaws with corrosion-resistant bright nickel coating. The jaw opening and clamping pressure can be adjusted with the knurled head screw, fitted with wire spring to ensure efficient opening of the jaws. The locking mechanism holds the wrench in place once adjusted, leaving both hands free.


    Features and Benefits
    • Knurled head screw allows you to adjust the clamping pressure to suit your application
    • Locking mechanism securely holds the wrench in place to leave both your hands free
    • Jaws are made from drop forged hardened steel for superior clamping force
    • Specifically designed to fit circular and irregular shaped objects
    • Manufactured from rolled chrome vanadium steel for optimum durability
    • Comes with 2 pliers to suit a variety of applications


    Contents
    • 1 x 125 and 255mm


    Typical Applications
    • Automotive
    • Construction
    • Plumbing


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140118614

    ECLASS Code

    21040300

    ESD

    No

    Finish/Coating

    Nickel

    Handle Material

    Chrome Vanadium

    Individual or Set

    Set

    Insulated

    No

    Jaw Material

    Chrome Vanadium Steel

    Jaw Style

    Curved

    Miniature

    No

    Non Sparking

    No

    Number of Pieces

    2

    Overall Length

    125 255mm

    Special Features

    Spring Return

    Type

    Pliers

    UNSPSC Code

    27112100

    VDE

    No