noscriptReversible Combination Spanner, Metric | Cromwell Tools
logo

KennedyPro

Reversible Combination Spanner, Metric

17 Variations

This range of metric combination ratchet spanners are the deal tool for professional trades-people. With a bi-hexagonal 15 degree offset ring possessing a 72 teeth lever ratcheting system that requires only 5 degree movement to operate, they are ideal for use in tight areas. Made from high quality Chrome Vanadium Steel with mirror polish finish to prevent oil and dirt from adhering to the spanner. Available in an array of sizes.

Features and Benefits
• 15° offset ring makes even hard to reach fasteners easy to work on
• 72 teeth ratcheting system requires only 5° movement to operate
• Manufactured from a high quality chrome vanadium steel for durability and improved product life
• Mirror polish finish repels dirt and grime, making cleaning your tool easy
• Available in a variety of sizes to suit your requirements

Typical Applications
• Automotive
• Construction
• DIY
• Plumbing
• Electrical

Standards
• Heads conform to ASME B107.6

Sort By:
Most Popular

Rows per page:

25

1-17 of 17

Rows per page:

25

1-17 of 17