noscript10mm Hex Drive Torx® Bits | Cromwell Tools
logo

Kennedy

10mm Hex Drive Torx® Bits

13 Variations

Available in a variety of sizes, these Kennedy® Torx® screwdriver bits have a hardness of 58 - 62HRC. Each screwdriver bit is manufactured from high alloy chrome molybdenum steel and can be used on both hand and power tools.

Features and Benefits
• Manufactured from chrome molybdenum steel for optimum resilience
• All bits are hardened to 58-62HRC to ensure product longevity
• Available in an array of sizes and specifications to suit your requirements
• Suited for use with both hand and power tools for versatility of use

Typical Applications
• Engineering
• Construction
• DIY