noscriptSolid Carbide Q-Coat Drill | Cromwell Tools
logo

SwissTech

Solid Carbide Q-Coat Drill

37 Variations

Solid carbide Q-Coat drills from SwissTech®.

Features and Benefits
• Self-centering for ease of use
• Made from durable carbide

Typical Applications
• For drilling into general steel, cast steel, cast iron, chilled cast iron, malleable cast iron, non-ferrous heavy and light metal, and abrasive plastic

Notes
• Point angle: 140°
• Tolerance of diameter: m7
• Tolerance of shank: h6

Standards
• Manufactured to DIN 6537