logo

Sitesafe

Unisex Safety Trainers, Size 13, Black, Leather Upper, Steel Toe Cap, S1P, EN ISO 20345:2011

SKU:

SSF9638113K

MPN:

SSF9638113K

฿1962.00

Ex VAT

฿2099.34

Inc VAT

IN STOCK (13)

    Product Details

    These slip-resistant safety trainers feature a flexible sole and full-length footbed for maximum comfort. The breathable suede leather upper is abrasion-resistant and keeps the feet cool and comfortable.


    Features and Benefits
    • Breathable suede leather upper for user comfort
    • Steel toe cap and midsole protect against impact and puncture injuries
    • Padded collar and tongue prevents rubbing and discomfort during prolonged wear
    • Polyurethane sole absorbs shock to reduce strained and aching joints and feet


    Standards
    • EN ISO 20345 S1P SRC


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    No

    Brand

    Sitesafe

    Closure Type

    Laces

    Colour

    Black

    EAN

    5036140333130

    ECLASS Code

    40011301

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    No

    Metatarsal Protection

    No

    Product Type

    Metal Safety Trainers

    Resistance Features

    Puncture-Resistant

    Safety Classification

    S1P

    Shoe Size

    13

    Shoe Style

    Skater

    Slip Resistance Rating

    SRC

    Sole Material

    Polyurethane

    Standards Met

    EN ISO 20345

    Toe Cap Material

    Steel

    Toe Impact Protection

    200J

    UNSPSC Code

    46181605

    Upper Material

    Leather

    Vegan

    No

    Wide Fitting

    No