฿589.50
Ex VAT
฿630.76
Inc VAT
Product Details
Product Specification
For industry, construction, agriculture, marine, domestic and recreation. Washable, shrinkproof, rotproof, tear-resistant and UV stabilised to prevent fading. Reversible, ideal ground cover for camping, hunting or fishing. Double-laminated polyethylene weave with rope lined hems which are heat-sealed with aluminium eyelets at one metre intervals.
Standard Duty: 120g with standard corners.
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Blue and Green |
EAN | 5036140152779 |
ECLASS Code | 35030501 |
Length | 3.6m |
Material | Polyethylene |
Material Grade | Standard Duty - 120gsm |
UNSPSC Code | 24141506 |
Width | 2.7m |