฿52.40
Ex VAT
฿56.07
Inc VAT
Product Details
Product Specification
Sturdy construction with non-reversing plate and fixed brake. For use with 76mm core tapes.
50mm Standard Tape Dispenser with fixed brake.
Spare blade and spare wiper.
Attribute | Value |
---|---|
Additional Features | N/A |
Brand | Avon |
Colour | White |
Core Size | 76mm |
EAN | 5036140077515 |
ECLASS Code | 24230401 |
For Tape Width | 76mm |
Type | Spare Wiper |
UNSPSC Code | 24102202 |