฿982.80
Ex VAT
฿1051.60
Inc VAT
Product Details
Product Specification
Sturdy construction with non-reversing plate for use with 76mm core tapes.
75mm Heavy Duty Dispenser with adjustable brake.
Attribute | Value |
---|---|
Additional Features | Fixed Brake Non-reverse plate |
Brand | Avon |
Colour | White |
Core Size | 76mm |
Dispenser Capacity | 75mm |
EAN | 5036140014862 |
ECLASS Code | 24230401 |
For Tape Width | 76mm |
Type | Handheld |
UNSPSC Code | 24102202 |