noscriptMobile Cabinets with Drawers | Cromwell Tools
logo

Bott

Mobile Cabinets with Drawers

10 Variations

Welded steel construction
50 Kg U.D.L. capacity, 100% extension drawers
Drawer blocking to prevent accidental opening
Push - pull handle
980mm high with 30mm multiplex worktop
965mm high with top tray with inlaid mat
125mm diameter castor set, 2 with brake
Powdercoat RAL5010 blue / RAL7035 grey finish
Built to last 10 year guarantee