SKU:
SOL7422215K
MPN:
C1240100
฿232708.00
Ex VAT
฿248997.56
Inc VAT
Product Details
Product Specification
This 1000 litre chemical spill response kit is your one stop for total absorbency and effective clean up of chemical spills in the workplace. The product comes supplied
in a strong, waterproof, four wheeled plastic bin.
Features and Benefits
• 1000 litre absorbency makes the product suited for heavy duty spills
• Suited for chemical spills and colour coded yellow accordingly
• Extremely comprehensive to ensure you always have the correct absorbent product to clean up spills
• Supplied in a four wheeled plastic bin for ease of storage, transportation and eventually disposal of your items when used
Contents
• 400 x Absorbent pads
• 8 x Absorbent 3m socks
• 16 x Absorbent pillows
• 2 x Absorbent roll
• 8 x Absorbent 3m booms
• 1 x Hazard floor sign
• 1 x Hazard waste tape
• 60 x Hazardous waste disposal bags and ties
• 1 x Wheeled drop front bin
Standards
• Tested to BS 7959
Attribute | Value |
---|---|
Absorbent Capacity | 1000L |
Application | Chemical |
Brand | Solent Spill Control |
Colour | Blue/Yellow |
ECLASS Code | 30010300 |
Includes | 16 x Absorbent Pillows 1 x Hazard Floor Sign 1 x Hazard Waste Tape 1 x Wheeled Drop Front Bin 2 x Absorbent Rolls 400 x Absorbent Pads 60 x Hazardous Waste Hazardous Waste Disposal Bags and Ties 8 x Absorbent 3m Booms 8 x Absorbent 3m Socks |
MFR Part No. | C1240100 |
Overall Depth | 104cm |
Overall Height | 133cm |
Overall Width | 126cm |
Standards Met | BS 7959-1:2009 |
Supplied In | Wheeled Bin |
UNSPSC Code | 47131905 |