SKU:
SSF9649925R
MPN:
STP312
฿1774.00
Ex VAT
฿1898.18
Inc VAT
Product Details
Product Specification
Product Documents
These washroom stickers are ideal for canteens, washrooms and toilets, in order to provide a clear reminder of the social distancing measures in place.
Features and Benefits
• Made from self adhesive laminated vinyl, meaning they are easy to install
Typical Applications
• Washrooms
• Toilets
• Canteens
• Leisure centres
Notes
• Various pack sizes available
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Please keep 2m apart/Be socially safe |
ECLASS Code | 40200103 |
Fixing Method | Self Adhesive |
Material | Vinyl |
Overall Height | 190mm |
Overall Width | 166mm |
Pack Quantity | 25 |
Primary Colour | Turquoise |
Sign Type | Social Distancing |
UNSPSC Code | 55121704 |