SKU:
SSF9647759K
MPN:
2R112/P
฿4695.00
Ex VAT
฿5023.65
Inc VAT
Product Details
Product Specification
Product Documents
Improve safety on your site, loading areas and the approach roads to your premises. Manufactured from 3mm aluminium with a Class Ref 2 reflective face. Traffic signs comply with BSEN12899-1:2001. Available for either wall or post mounting.
Features and benefits
• Durable Aluminium
• Dimensions (WxH): 68 x 60cm
• Ideal to improve safety on work site, loading areas and approach roads
• Available for either wall or post mounting dependent on needs
• Complies with Class Ref 2 reflective face
• BSEN12899-1:2001
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Pedestrian Crossing Symbol |
EAN | 5036140359833 |
ECLASS Code | 40200103 |
Fixing Method | Post Fix |
Material | Aluminium |
Overall Height | 600mm |
Overall Width | 680mm |
Primary Colour | White |
Sign Type | Traffic |
UNSPSC Code | 55121704 |