฿367.00
Ex VAT
฿392.69
Inc VAT
Product Details
Product Specification
Product Documents
Rigid PVC and Self-Adhesive. Used to advise of what cannot be done, be this entry into certain areas of your premises or the use of particular machinery for example.
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | In the event of a fire do not use this lift |
EAN | 5036140358188 |
ECLASS Code | 40200104 |
Fixing Method | Self Adhesive |
Material | Vinyl |
Overall Height | 210mm |
Overall Width | 148mm |
Primary Colour | White |
Sign Type | Fire |
UNSPSC Code | 55121718 |