logo

Rutland

25mm Galvanised Welded Garden Mesh 0.9m x 10m

SKU:

RTL5235200K

MPN:

172533

฿2373.50

Ex VAT

฿2539.64

Inc VAT

OUT OF STOCK

    Product Details

    The Rutland 25mm Galvanised Welded Garden Mesh is ideal for versatile outdoor applications, including fencing, plant support, and animal enclosures. Made from high-quality hot dip galvanised wire, it ensures durability and rust resistance. The mesh roll measures 0.9 meters in height and 10 meters in length, offering flexibility for various projects. Its robust design provides a reliable solution for securing garden perimeters, creating climbing plant structures, and building cages or coops. Easy to cut and install, this mesh blends seamlessly with outdoor environments.


    Features and Benefits
    • Durable material made from high-quality hot dip galvanised wire
    • Easy to cut and install for various projects
    • Long lasting rust resistance


    Typical applications
    • Fencing
    • Plant support


    Product Specification
    Attribute
    Value

    Brand

    Rutland

    Colour

    Silver

    EAN

    5036140072411

    MFR Part No.

    9002522/10

    Type

    Chicken Wire

    UNSPSC Code

    46161507