฿647.00
Ex VAT
฿692.29
Inc VAT
Product Details
Product Specification
Product Documents
These Rigid PVC and Self-Adhesive warning signs ensure compliance under the latest Health & Safety regulations. All symbols, where applicable, conform to ISO 7010.
Range of sizes available. Available in two quality materials: Self-adhesive vinyl - ideal for indoor use. 1.2mm rigid plastic - suitable for use indoors or out, fixings required.
Features and Benefits
• Complies with Health & Safety legislation BS EN ISO 7010
• Range of sizes available to suit your needs
•Available in either rigid PVC for durability or self- adhesive vinyl
• Suitable for indoor or outdoor settings (fixings required for Rigid PVC signs - not supplied)
Typical applications
• Work places
• Industrial
• Education
• Hospitals
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Fire Exit with Man Right |
EAN | 5036140357785 |
ECLASS Code | 40200102 |
Fixing Method | Wall Fix |
Legend/Symbol Colour | White |
Material | Rigid PVC |
Overall Height | 150mm |
Overall Width | 300mm |
Primary Colour | Green |
Sign Type | Fire |
UNSPSC Code | 55121718 |