noscriptSnap-off Knife Blades | Cromwell Tools
logo

Kennedy

Snap-off Knife Blades

3 Variations

These industrial quality knife blades have a superior edge hardening for longer tool life and sharper edge even with extended use. Offering best value with longer working between blade changes and with easy, safe segment-snap to renew leading edge. Available to purchase with either 8 or 13 segments depending on your requirements. Blade handles are sold separately.

Features and Benefits
• Superior hardened edge ensures you get more wear from each blade segment
• Designed to last longer than the average blade to lower the frequency of removing a segment
• Easy snap off action gets you working quickly without the need for tools to remove each segment
• Manufactured from 1% carbon steel to bolster product durability

Typical Applications
• Ideal for industries in which cutting is inevitable and frequent and therefore needs to be safe such as:
• Warehousing
• Crafting
• Production Line
• Food Industry
• Retail
• Construction