noscriptCantilever Tool Boxes | Cromwell Tools
logo

Senator

Cantilever Tool Boxes

2 Variations

Crafted from robust steel, these toolboxes are perfect for daily use in construction sites and challenging environments. Featuring a durable two-piece cantilever lid with a padlock hole for enhanced security, these toolboxes also include a spacious base compartment and four easily accessible cantilever trays for additional storage. The convenience is further elevated with a full-width carry handle that automatically closes the trays upon lifting, ensuring practicality and efficiency in every use.

Features and Benefits
• Constructed from high quality steel for resistance to wear and tear as well as corrosion
• Possesses a padlock eye to bolster the security of your tools (sold separately)
• Consists of a large base compartment and four smaller cantilever trays to ensure there is ample space for larger hand and power tools as well as smaller components and tools
• Carry handle allows for easy transportation and also closes the cantilever compartments automatically when in transit

Typical Applications
• Ideal for use on construction sites due to its robust nature and sturdy build, but can also be used by DIY enthusiasts and hobbyists requiring a more durable toolbox