noscriptMetric Ring Slogging Spanners, Chrome Satin Hardened Steel | Cromwell Tools
logo

Kennedy

Metric Ring Slogging Spanners, Chrome Satin Hardened Steel

28 Variations

Manufactured from forged and hardened steel, these ring slogging spanners also possess machined drive faces to ensure good contact with the fastener. With flat striking faces to allow hammer blows to be used to loosen or tighten stubborn fasteners, the product is available in a variety of metric sizes to ensure you find the correct size for your needs.

Features and Benefits
• Forged steel construction makes for a durable product
• Flat striking faces enable the product to be struck with a hammer if needed
• Corrosion-resistant finish bolsters product longevity
• Available in an array of sizes to suit varying specifications

Typical Applications
• Automotive
• Construction
• Plumbing

Standards
• Conforms to DIN 7444