noscriptHexagon Ball Driver L-Wrenches, Metric | Cromwell Tools
logo

Kennedy

Hexagon Ball Driver L-Wrenches, Metric

10 Variations

These metric L-wrench hex keys are constructed from fully hardened carbon steel in accordance with DIN 911. A quality ductile key with precision cut ends and accurate AF dimensional to ensure maximum socket contact. Ball end allows up to 30° work offset. Long arm end is ball drive and short arm end plain. Finished with a black oxide for further resistance to wear and tear.

Features and Benefits
• Black oxidised finish to bolster resistance to corrosion and weathering
• Manufactured from fully hardened carbon steel making for a robust product
• Available in a variety of sizes to ensure you find the product best suited to your needs
• Dual purpose with one plain end and the other with a ball drive

Typical Applications
• Furniture Construction
• Bicycle Repairs

Standards
• Conforms to DIN 911