฿56.00
Ex VAT
฿59.92
Inc VAT
Product Details
Product Specification
These 1/4in. Powerbits have a Pozidrive tip and are TiN (Titanium Nitrate) coated for improved wear resistance. Designed to protect gripping points from the rigors of repetitive use, the bits are suited for use with both hand and power tools.
Features and Benefits
• TiN (Titanium Nitrate) finish improves wear resistance for overall product longevity
• For use with hand and power tools for versatility of use
• TiN coating protects gripping points even with repetitive use
Typical Applications
• Engineering
• DIY
• Construction
Attribute | Value |
---|---|
Bit Material | Titanium |
Bit Type | Pozi |
Brand | Kennedy |
Drive Size | 1/4" Hex |
EAN | 5036140496170 |
ECLASS Code | 21040404 |
For Use With | Hand and Power Tools |
Overall Length | 70mm |
Special Features | Wear Resistance |
Tip Size | PZ2 |
UNSPSC Code | 27112814 |