noscript1/4in. Hex Drive Flat Screwdriver Bits | Cromwell Tools
logo

Kennedy

1/4in. Hex Drive Flat Screwdriver Bits

22 Variations

These flat screwdriver bits have a hardness of 58 - 62HRC and are manufactured from high alloy chrome molybdenum steel. Available in a range of sizes, the products are suited for use on both hand and power tools.

Features and Benefits
• All bits possess a hardness of 58-62HRC for durability
• Manufactured from S2 alloy steel to ensure product longevity
• Phosphated finish bolsters resistance to corrosion as well as wear and tear
• Ideal for use on both hand and power tools for versatility of use
• Available in a range of sizes to suit your needs

Typical Applications
• DIY
• Electrical
• Automotive
• Engineering
• Construction