noscriptBrown Paper Packaging Tapes | Cromwell Tools
logo

Avon

Brown Paper Packaging Tapes

2 Variations

Water-activated gum paper tape, perfect for forming strong bonds.

Features and Benefits
• Penetrates into the fibres of the carton, creating a total bond
• Adds considerable strength to the closure and is also a solution to pilfering, contamination, counterfeiting and tampering
• Tamper Evident and 100% Recyclable

Typical Applications
• Used for sealing cartons and also sealing the backs of picture frames.

Notes
• 200m rolls
• Images are for illustration purposes only