30 micron aluminium foil tape with liner and a high tack hot melt rubber adhesive. Conforms to BS 476 Part 6 Class 0 and Part 7 Category 1. For joining foil-faced insulation panels and metal ducting.
Service temperature: -30°C to 85°C
30 Micron
Features and Benefits
• Thickness: 0.03mm
• Heat resistant
• Water resistant
• Flame retardant
• Ideal for joining foil-faced insulation panels and metal ducting
Notes
• Images are for illustration purposes only