฿667.90
Ex VAT
฿714.65
Inc VAT
Product Details
Product Specification
Two Flute Cove Bits with ball bearing guide. For edge mould on coving, picture frames, etc.
Attribute | Value |
---|---|
Angle | N/A° |
Brand | Kennedy |
Compatible Materials | Picture Frames |
Cutting Diameter | 28.6mm |
EAN | 5036140347892 |
ECLASS Code | 21010902 |
Finish/Coating | TCT |
Item | Router Cutters |
Length of Cut | 14mm |
Material | Tungsten Carbide |
MFR Part No. | RZ10004 |
Overall Length | 55mm |
Radius | 9.5mm |
Shank Diameter | 1/4in. |
Type | Cove Bits |
UNSPSC Code | 27112821 |