฿646.60
Ex VAT
฿691.86
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Angle | N/A° |
Brand | Kennedy |
Compatible Materials | Cabinet Door Frames |
Cutting Diameter | 25.4mm |
EAN | 5036140342798 |
ECLASS Code | 21010902 |
Finish/Coating | TCT |
Item | Router Cutters |
Length of Cut | 16mm |
Material | Tungsten Carbide |
MFR Part No. | RR42548 |
Overall Length | 67mm |
Radius | 4.5mm |
Shank Diameter | 1/2in. |
Type | Rounding Over Bits |
UNSPSC Code | 27112821 |