฿33264.00
Ex VAT
฿35592.48
Inc VAT
Product Details
Product Specification
MB30
Has an Hitachi power unit and a powerful magnet with a clamping force of 1,000kgs/ 2,200lbs. A safety relay and an automatic cut-out gives maximum operator protection. Supplied with arbor and support, safety chain, carabina hook, cutting oil, chuck and key, allen keys and carrying case.
Dimensions (H x W x L): 295 x 100 x 235mm. Power input: 750W.
Attribute | Value |
---|---|
Application | Broaching Drilling |
Brand | Magtron |
Clamping Force | 1000N |
Countersink Capacity | 30mm |
Cutter Capacity | 10 to 32mm |
Drilling Capacity | 1.5 to 13mm |
EAN | 5036140290303 |
ECLASS Code | 21050103 |
Height | 330mm |
Includes | Allen Keys Arbor and Support Carabina Hook Carrying Case. Chuck and Key Cutting Oil Safety Chain |
Item | Corded Magnetic Drill |
Magnetic Base Size | 160x80mm |
MFR Part No. | MB30-1 |
Model Number | MB30-1 |
No Load Speed | 550rpm |
Power | 750W |
Power Source | Corded |
Stroke | 135mm |
UNSPSC Code | 27112703 |
Voltage | 110V |
Weight | 11.2kg |
Width | 185mm |