฿9.80
Ex VAT
฿10.49
Inc VAT
Product Details
Product Specification
Designed to protect the user from UV rays and weld spatter, these spare lenses are a cost-effective way of keeping you safe when welding. Compatible with Kennedy® welding helmets and shields.
Features and Benefits
• Available in a range of sizes and materials to suit your needs
• Compatible with Kennedy® helmets and visors
• Cost-effective way of ensuring user protection when welding
Typical Applications
• Suited for use when welding
Attribute | Value |
---|---|
Brand | SWP |
For Use With | Kennedy Helmets & Shields |
Lens Height | 3.1/4in. |
Lens Material | Glass |
Lens Width | 4.1/4in. |
MFR Part No. | 1411 |
Product Type | Outer Lens |
UNSPSC Code | 23153204 |