฿7683.50
Ex VAT
฿8221.34
Inc VAT
Product Details
Product Specification
Product Documents
Designed to automatically protect the user's eyes from arc light damage and leave both hands free to increase accuracy, efficiency and therefore productivity. Fitted with automatic filters that are transparent before welding, it enables the operator to observe the workpiece clearly. When striking the arc, the filter darkens automatically with immediate effect. When the arc goes out, the filter will become transparent again. The switching time from light to dark is approximately 0.0001 seconds, and the switching time from dark to light may be set at between 0.1 - 0.5 second.
Control switching from shade to shade 8 - 12. Auto on/off power source provided by two lithium batteries giving approx. 800 hours of working. High impact resistance. Clear view filter. Permanent UV/IR protection up to DIN 16. Complete with additional sweat band. Lightweight - less than 0.5kg.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140047037 |
Helmet Colour | Black |
MFR Part No. | I400383K |
Power Type | Battery Solar Cell |
Shade Number | 10 11 12 8 9 |
Standards Met | DIN 16 |
Switching Time (Dark-Light) | 0.1 to 0.5ms |
Switching Time (Light-Dark) | 0.1ms |
Type | Welding Helmet |
UNSPSC Code | 23271714 |
Weight | 480g |