฿863.30
Ex VAT
฿923.73
Inc VAT
Product Details
Product Specification
These waterproof hooded jackets possess a drawstring closure, storm front with plastic zipper, raglan sleeves with wind cut off, patch pockets with flap in the front and vented cape back and underarm vents for improved user comfort. The trousers have an elasticated waistband, no fly front and press stud ankle adjustment. Available in three colours and various sizes, the product is manufactured from PVC coated polyester.
Features and Benefits
• Available in three colours green, orange and yellow, as well as a range of sizes to suit your preferences and needs
• Underarm vents are an easy way to keep yourself cool when working
• Back pockets with a vented cape for additional coverage
• Front pockets with flap in which to place your belongings when working
• Press stud ankle adjustment to adapt the product to your needs
• Elasticated waistband ensures a comfortable fit
• Polyester construction with a PVC coating making for a robust product
• Full length fastening to keep the suit secure and ensure no rainwater enters
Typical Applications
• Warehousing
• Construction
• Highway Maintenance
Attribute | Value |
---|---|
Brand | Tuffsafe |
Chest Size | 44-46in. |
Closure Type | Zipper |
Colour | Orange |
EAN | 5036140008380 |
Material | Polyester |
Size | L |
UNSPSC Code | 46181545 |