฿2869.40
Ex VAT
฿3070.26
Inc VAT
Product Details
Product Specification
Heavyweight tradesman's trousers with two hip pockets, two rear pockets and internal knee pockets to support optional kneepads. Button fasten waistband with large belt loops and zip fly. Rear hanging loop. Double stitched seams and reinforced gusset. 300gsm heavyweight fabric. 65% polyester 35% cotton. Sizes range from 30''W x 31''L to 40''W x 33''L.
Attribute | Value |
---|---|
Brand | Tuffsafe |
Colour | Navy Blue |
EAN | 5036140050457 |
ECLASS Code | 40019090 |
Fabric Weight | 300g/m² |
Fit | Regular |
Gender | Men |
Leg Length | 31in. |
Material | Polycotton |
Product Type | Drivers Trousers |
Size | 38 |
UNSPSC Code | 53101500 |
Waist Size | 38in. |