฿773.20
Ex VAT
฿827.32
Inc VAT
Product Details
Product Specification
Manufactured from 160gsm breathable Polyester fabric and anti-static dry-fit material with Ciba Wick-Away" treatment that removes moisture away from the body. 100% Polyester. Sizes range from small (36"/38") to XXXL (48"/50").
Ciba and the Ciba butterfly logo are trade marks of Ciba Holding Inc.
Attribute | Value |
---|---|
Brand | Tuffsafe |
Colour | Navy Blue |
EAN | 5036140049734 |
Gender | Unisex |
Material | Polyester |
Size | XL |
Sleeve Type | Short Sleeve |
UNSPSC Code | 53103000 |