฿829.80
Ex VAT
฿887.89
Inc VAT
Product Details
Product Specification
Premium sweatshirt manufactured from 300gsm heavyweight fabric (65% polyester, 35% cotton) that has been treated to help prevent bobbling. With a design featuring elasticated wrists, waist and neckline, the sweatshirt is available in a choice of colours in sizes ranging from small (36”-38”) to 3XL (48”-50”).
Attribute | Value |
---|---|
Brand | Tuffsafe |
Colour | Green |
EAN | 5036140050792 |
ECLASS Code | 40010500 |
Material | Cotton Polyester |
Product Type | Sweatshirt |
Size | XL |
UNSPSC Code | 53101700 |