SKU:
TFF9630851E
MPN:
CST 10 SZ.7
฿2793.30
Ex VAT
฿2988.83
Inc VAT
Product Details
Product Specification
Product Documents
Using the latest materials such as Kevlar and composite technologies. PU and leather upper, EVA/RB outsole. 200 Joules impact protection. Guards against falling objects and collisions. Non-metallic protection Kevlar composite toe cap and sole plate. For working in areas where security screening is a necessity. Normally allows walking on hot surfaces up to 300°C. Dual density polyurethane/rubber soles for extra comfort. The sole features a nitrile rubber outsole, resistant to heat to 300° and a low density polyurethane interlayer, for increased comfort and shock absorption. Water penetration and absorption resistant. Helps keep feet dry in wet conditions. Lightweight. Normally polyurethane soles with breathable uppers. Reduces fatigue during extended wear.
S1P classified.
Manufactured to EN ISO 20345:2004/A1 2007.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Tuffsafe |
Closure Type | Laces |
Colour | Black |
EAN | 5036140224988 |
ECLASS Code | 40011301 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
Product Type | Composite Safety Trainers |
Resistance Features | Anti-Static Heat-Resistant Water-Resistant |
Safety Classification | S1P |
Shoe Size | 7 |
Slip Resistance Rating | SRC |
Sole Material | EVA |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WRU |
Wide Fitting | No |