SKU:
SSF9632253K
฿1396.30
Ex VAT
฿1494.04
Inc VAT
Product Details
Product Specification
Product Documents
Chukka boot/shoe, split leather upper, anti-static properties, dual density PU/PU outsole, padded collar for extra support, padded tongue for extra comfort. 200 Joules steel toe cap impact protection. Guards against falling objects and collisions. Steel midsole to prevent sharp object penetration. Ideally suited to building sites and where metal swarf is present on floors. Resists the build-up and conductance of static electricity. Of most benefit when walking on synthetic carpets or near electrical machinery. Lightweight. Normally polyurethane soles with breathable uppers. Reduces fatigue during extended wear. Heat resistant up to 300°C.
S1P classified.
Manufactured to EN ISO 20345:2004/A1 2007.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Sitesafe |
Closure Type | Laces |
Colour | Black |
EAN | 5036140054530 |
ECLASS Code | 40011300 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
Midsole Material | Steel |
Product Type | Metal Safety Shoes |
Resistance Features | Anti-Static Heat-Resistant Water-Resistant |
Safety Classification | S1P |
Shoe Size | 13 |
Slip Resistance Rating | SRA |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |