SKU:
TFF9630706D
฿2790.50
Ex VAT
฿2985.84
Inc VAT
Product Details
Product Specification
Product Documents
200 Joules steel toe cap impact protection. Guards against falling objects and collisions. Steel midsole to prevent sharp object penetration. Ideally suited to building sites and where metal swarf is present on floors. Normally allows walking on hot surfaces up to 300°C. Resists the build-up and conductance of static electricity. Of most benefit when walking on synthetic carpets or near electrical machinery. Dual density polyurethane/rubber soles for extra comfort. The sole features a nitrile rubber outsole, resistant to heat to 300° and a low density polyurethane interlayer, for increased comfort and shock absorption.
S3 classified.
Manufactured to EN ISO 20345:2011.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Tuffsafe |
Closure Type | Laces |
Colour | Black |
EAN | 5036140211599 |
ECLASS Code | 40011300 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
Midsole Material | Steel |
Product Type | Metal Safety Shoes |
Resistance Features | Anti-Static Heat-Resistant Shock Absorption Water-Resistant |
Safety Classification | S3 |
Shoe Size | 6 |
Sole Material | Polyurethane Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Polyurethane |
Vegan | No |
Wide Fitting | No |