noscriptTuffsafe Unisex, Safety Boots, Size 9, Brown, Leather, Composite Toe Cap, EN ISO 20345:2011 TFMHWP9 | Cromwell Tools
logo

Tuffsafe

Unisex, Safety Boots, Size 9, Brown, Leather, Composite Toe Cap, EN ISO 20345:2011

SKU:

TFF9631089G

MPN:

TFMHWP9

฿7959.00

Ex VAT

฿8516.13

Inc VAT

IN STOCK (50+)

    Product Details

    These high quality safety boots provide reliable metatarsal protection whilst retaining comfort, making them ideal for extended use during hiking. Their water resistant upper and heat resistant outsole makes them ideal for use in a variety of environments and weather conditions. They are metal-free, with a brown crazy horse leather design.


    Features and Benefits
    • Water resistant upper and heat resistant outsole
    • Metal free, with a composite toe cap and composite midsole
    • Poron XRD provides impact protection to the top of the foot
    • Brown crazy horse leather upper
    • Excellent metatarsal protection properties


    Typical Applications
    • Hiking
    • Walking
    • Trekking


    Standards
    • EN ISO 20345:2011


    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    No

    Brand

    Tuffsafe

    Closure Type

    Laces

    Colour

    Brown

    EAN

    5036140476790

    ECLASS Code

    40011302

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    Yes

    Metatarsal Protection

    Yes

    MFR Part No.

    TFMHWP9

    Midsole Material

    Composite

    Product Type

    Composite Safety Boots

    Resistance Features

    Anti-Static Energy-Absorption Puncture-Resistant Slip-Resistant Water-Resistant

    Shoe Size

    9

    Shoe Style

    Hiker

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Composite

    Toe Impact Protection

    200J

    UNSPSC Code

    46181604

    Upper Material

    Leather

    Vegan

    No

    Water Resistant

    WR

    Wide Fitting

    No