SKU:
TFF9631085B
MPN:
TSMBTZ7
฿9782.00
Ex VAT
฿10466.74
Inc VAT
Product Details
Product Specification
These non-metalic, tall safety boots feature Poron XRD for metatarsal safety. This helps with impact protection, while the leather upper is water resistant and the outsole is heat resistant. They feature a side zip for easy donning.
Features and Benefits
• Leather water resistant upper and heat resistant outsole enhance the boots durability
• Metal free with a composite toe cap and scuff-cap, that improve product lifespan
• Poron XRD provides impact protection to the top of the foot, protecting your metatarsal bones
• Side zip for easy donning and doffing
Typical Applications
• Industrial
• Warehousing
• Construction
Standards
• EN ISO 20345:2011 S3 WR HRO M SRC
• S3 Safety Classification
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Tuffsafe |
Closure Type | Laces |
Colour | Black |
EAN | 5036140476523 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | Yes |
MFR Part No. | TSMBTZ7 |
Midsole Material | Composite |
Product Type | Composite Safety Boots |
Resistance Features | Anti-Static Energy-Absorption Puncture-Resistant Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Shoe Size | 7 |
Slip Resistance Rating | SRC |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |