SKU:
TFF9631086F
MPN:
TSMBWP11
฿7959.00
Ex VAT
฿8516.13
Inc VAT
Product Details
Product Specification
These black safety boots feature Poron XRD to protect the metatarsal from impact injury. The boots are resistant to water and heat, making them a durable choice and ideal for a variety of environments. They are metal free, with a composite toe cap and midsole.
Features and Benefits
• Full grain leather water resistant upper, heat resistant sole and metatarsal protection make this the idea boot for many working environments
• Metal free with a composite toe cap and midsole
• Scuffcap reduced the risk of damaging the leather
• Poron XRD provides impact protection to the top of the foot
Typical Applications
• Warehousing
• Industrial
• Construction
Standards
• EN ISO 20345:2011
• S3 Safety Classification
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Tuffsafe |
Closure Type | Laces |
Colour | Black |
EAN | 5036140476653 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | Yes |
MFR Part No. | TSMBWP11 |
Midsole Material | Composite |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Energy-Absorption Puncture-Resistant Slip-Resistant |
Safety Classification | S3 |
Shoe Size | 11 |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |