noscriptTuffsafe Unisex, Safety Boots, Size 10, Black, Leather, Composite Toe Cap, S3, EN ISO 20345:2011 TSMBWP10 | Cromwell Tools
logo

Tuffsafe

Unisex, Safety Boots, Size 10, Black, Leather, Composite Toe Cap, S3, EN ISO 20345:2011

SKU:

TFF9631086E

MPN:

TSMBWP10

฿7959.00

Ex VAT

฿8516.13

Inc VAT

IN STOCK (50+)

    Product Details

    These black safety boots feature Poron XRD to protect the metatarsal from impact injury. The boots are resistant to water and heat, making them a durable choice and ideal for a variety of environments. They are metal free, with a composite toe cap and midsole.


    Features and Benefits
    • Full grain leather water resistant upper, heat resistant sole and metatarsal protection make this the idea boot for many working environments
    • Metal free with a composite toe cap and midsole
    • Scuffcap reduced the risk of damaging the leather
    • Poron XRD provides impact protection to the top of the foot


    Typical Applications
    • Warehousing
    • Industrial
    • Construction


    Standards
    • EN ISO 20345:2011
    • S3 Safety Classification


    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    No

    Brand

    Tuffsafe

    Closure Type

    Laces

    Colour

    Black

    EAN

    5036140476646

    ECLASS Code

    40011302

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    Yes

    Metatarsal Protection

    Yes

    MFR Part No.

    TSMBWP10

    Midsole Material

    Composite

    Product Type

    Metal Safety Boots

    Resistance Features

    Anti-Static Energy-Absorption Puncture-Resistant Slip-Resistant

    Safety Classification

    S3

    Shoe Size

    10

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Composite

    Toe Impact Protection

    200J

    UNSPSC Code

    46181604

    Upper Material

    Leather

    Vegan

    No

    Wide Fitting

    No