SKU:
TFF9631088E
MPN:
TSLMBWP7
฿7899.00
Ex VAT
฿8451.93
Inc VAT
Product Details
Product Specification
These lightweight, non-metallic safety boots feature Poron XRD for metatarsal protection from impact injuries. They are also water and heat resistant, resulting in a durable boot ideal for a variety of working environments. They are metal free with a composite toe cap and midsole.
Features and Benefits
• Action leather water resistant upper, heat resistant sole and metatarsal protection make this the ideal boot for many working environments
• Metal free with a composite toe cap and midsole
• Poron XRD provides impact protection to the top of the foot
Typical Applications
• Construction
• Warehousing
Standards
• EN ISO 20345:2011
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Tuffsafe |
Closure Type | Laces |
Colour | Black |
EAN | 5036140476707 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Women |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | Yes |
MFR Part No. | TSLMBWP7 |
Midsole Material | Composite |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Energy-Absorption Puncture-Resistant Slip-Resistant Water-Resistant |
Shoe Size | 7 |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |