SKU:
TFF9631089D
MPN:
TFMHWP6
฿7959.00
Ex VAT
฿8516.13
Inc VAT
Product Details
Product Specification
These high quality safety boots provide reliable metatarsal protection whilst retaining comfort, making them ideal for extended use during hiking. Their water resistant upper and heat resistant outsole makes them ideal for use in a variety of environments and weather conditions. They are metal-free, with a brown crazy horse leather design.
Features and Benefits
• Water resistant upper and heat resistant outsole
• Metal free, with a composite toe cap and composite midsole
• Poron XRD provides impact protection to the top of the foot
• Brown crazy horse leather upper
• Excellent metatarsal protection properties
Typical Applications
• Hiking
• Walking
• Trekking
Standards
• EN ISO 20345:2011
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Tuffsafe |
Closure Type | Laces |
Colour | Brown |
EAN | 5036140476769 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | Yes |
MFR Part No. | TFMHWP6 |
Midsole Material | Composite |
Product Type | Composite Safety Boots |
Resistance Features | Anti-Static Energy-Absorption Puncture-Resistant Slip-Resistant Water-Resistant |
Shoe Size | 6 |
Shoe Style | Hiker |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |