฿3139.80
Ex VAT
฿3359.59
Inc VAT
Product Details
Product Specification
Product Documents
Energy absorbing heel. 200 Joules steel toe cap impact protection. Guards against falling objects and collisions. Steel midsole to prevent sharp object penetration. Ideally suited to building sites and where metal swarf is present on floors. Resists the build-up and conductance of static electricity. Of most benefit when walking on synthetic carpets or near electrical machinery. Dual density polyurethane/rubber soles for extra comfort. The sole features a nitrile rubber outsole, resistant to heat to 300° and a low density polyurethane interlayer, for increased comfort and shock absorption. Water penetration and absorption resistant. Helps keep feet dry in wet conditions.
S3 classified.
Manufactured to EN ISO 20345:2011.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Tuffsafe |
Closure Type | Laces |
Colour | Black |
EAN | 5036140211681 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Slip-Resistant |
Shoe Size | 8 |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |