฿3209.60
Ex VAT
฿3434.27
Inc VAT
Product Details
Product Specification
Product Documents
Goodyear Welt construction. Ultra flexible and lightweight sole. 200 Joules steel toe cap impact protection. Guards against falling objects and collisions. Steel midsole to prevent sharp object penetration. Ideally suited to building sites and where metal swarf is present on floors. Normally allows walking on hot surfaces up to 300°C.
SBP classified.
Manufactured to EN ISO 20345:2011.
Attribute | Value |
---|---|
Ankle Protection | No |
Brand | Tuffsafe |
Closure Type | Laces |
Colour | Black |
EAN | 5036140211278 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Slip-Resistant |
Safety Classification | SBP |
Shoe Size | 8 |
Sole Material | Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Vegan | No |
Wide Fitting | No |